Dynarex® DynaRide 10244 Transport Wheelchair Hand Brakes Pair
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide 10244 Transport Wheelchair Hand Brakes Pair (Dynarex Item # RPWC04-44) is the factory-original replacement brake assembly designed specifically for the 10244 Transport Wheelchair model. These durable black hand brakes provide reliable stopping power and secure parking capability, ensuring safe patient transport and stationary positioning.
PRICE
$20.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 2 lbs |
Product Details
| Type | Hand Brakes |
| Material | Composite |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC04-44 |
| Brand | Dynarex |