Dynarex® DynaRide S2 Wheelchair Push to Lock, Left
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S2 Wheelchair Push to Lock Left Assembly (Dynarex Item # RPWC10-L2) is the factory-original replacement wheel lock engineered for the user's left side. Constructed from durable powder-coated black steel, this manual braking component bolts directly onto the frame rail to provide strict clamping force against the 24-inch rear wheel tread, keeping the chair safely stationary during passenger transfers
PRICE
$13.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 6 lbs |
Product Details
| Type | Left Push-to-Lock Assembly |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC10-L2 |
| Brand | Dynarex |