Dynarex® DynaRide 10244 Transport Wheelchair Rear Wheel Lock, Right
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide 10244 Transport Wheelchair Rear Wheel Lock Right (Dynarex Item # RPWC10-R44) is the factory-original replacement mechanical wheel lock designed for the user's right side on the 10244 Transport Wheelchair. Built from durable black steel, this assembly mounts directly to the wheelchair frame to firmly clamp the rear wheel, keeping the chair safely anchored during patient transfers.
PRICE
$10.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 6 lbs |
Product Details
| Type | Right Rear Wheel Lock |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC10-R44 |
| Brand | Dynarex |