Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122907

MPN #: 10244

Dynarex DynaRide™ Transport Plus Wheelchair, Foot Rest & Detach Desk Arm, 22"W Seat

Product Description
The Dynarex™ DynaRide Bariatric Transport Wheelchairs is a dependable chair that will last through wear and tear, while accommodate patients with wider seat and higher weight capacity requirements. Constructed of carbon reinforced steel frame, black-padded nylon upholstery with chart pocket for added convenience. The foldable back has a release hinge, allowing it to fold down for easy storage, convenience and transport. This chair has 12-inch rear wheels with a companion activated breaking system which is ideal for locking the rear wheels during patient transfers and providing added safety and control. The DynaRide Bariatric Transport Wheelchairs come standard with detachable desk length arms with padded arm rests, the footrests are easily adjustable and can be swung to the side and locked out of the way if needed, making them extremely versatile.

Features:
  • Powder-coated steel frame with detachable desk-length armrests
  • Black, padded, nylon upholstery
  • Back release-hinge and seat handles allow the wheelchair to fold easily for compact storage
  • Deluxe dual-braking system includes handle brakes and push-lock wheel brakes
  • Tool-free, adjustable, elevating leg rest or swing-away footrests with heel loops
  • Includes seatbelt and built-in chart pocket
  • Weight capacity 450 lb.
  • Limited Lifetime Warranty


PRICE
$335.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43-5/16 in
Width28-3/8 in
Height39 in
Weight Capacity450 lbs
Weight45.4 lbs
Seat Width22 in
Seat Depth18 in
SizeBariatric

Product Details

TypeTransport Chair
ArmrestsDetachable Desk Arms
ColorBlack
SeriesDynaRide™
MaterialNylon Upholstery
Package Quantity1
Frame MaterialSteel
BrandDynarex