Dynarex® DynaRide S1 18" Wheelchair Back Upholstery, Fixed Back
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S1 Series 18" Wheelchair Back Upholstery Fixed Back (Dynarex Item # RPWC02-K1X) is the factory-original replacement back cover specifically designed for standard rigid/fixed-back frames. Made of heavy-duty black padded nylon, it restores tight, comfortable backrest support to ensure the wheelchair retains its proper shape and safety standards
PRICE
$18.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-3/4 in |
| Weight | 8 lbs |
Product Details
| Type | Back Upholstery |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC02-K1X |
| Brand | Dynarex |