Dynarex® DynaRide S3 20" Wheelchair Back Upholstery
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S3 Series 20" Wheelchair Back Upholstery (Dynarex Item # RPWC02-20N3) is the factory-original replacement backrest cover tailored for standard 20-inch wide seating setups. Fabricated from premium black padded nylon, this replacement cover restores heavy-duty upper-body alignment and passenger comfort specifically to the lightweight DynaRide S3 Lite manual wheelchair line
PRICE
$23.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-3/4 in |
| Weight | 16 lbs |
Product Details
| Type | Back Upholstery |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC02-20N3 |
| Brand | Dynarex |