Dynarex® DynaRide S1 18" Wheelchair Back Upholstery, Fold Back
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S1 Series 18" Wheelchair Back Upholstery Fold Back (Dynarex Item # RPWC02-K1F) is a genuine factory-new replacement back cover designed specifically for 18-inch seat configurations. This black nylon upholstery component restores the original seating support and proper functionality of wheelchairs featuring a fold-back rear release hinge
PRICE
$18.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-3/4 in |
| Weight | 12.1 lbs |
Product Details
| Type | Back Upholstery |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC02-K1F |
| Brand | Dynarex |