Dynarex® DynaRide S3/S4 20" Wheelchair Seat Upholstery
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S3 & S4 Series 20" Wheelchair Seat Upholstery (Dynarex Item # RPWC03-20N) is the factory-original replacement lower seating canvas meticulously tailored for wide, 20-inch lightweight frames. Woven from high-strength, breathable black nylon, this replacement fabric restores a taut, comfortable, and stable seating foundation without adding unnecessary weight to the chassis
PRICE
$24.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-3/4 in |
| Weight Capacity | 300 lbs |
| Weight | 13 lbs |
| Seat Width | 20 in |
| Seat Depth | 16 - 18 in |
Product Details
| Type | Seat Upholstery |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC03-20N |
| Brand | Dynarex |