Dynarex® DynaRide 18" Reclining Wheelchair Seat Upholstery
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide 18" Reclining Wheelchair Seat Upholstery (Dynarex Item # RPWC03-18VR) is the factory-original replacement lower seating cover crafted specifically for the 18-inch high-back reclining wheelchair model. Made from heavy-duty black padded vinyl, this replacement base restores structural tension and user comfort to the specialized hydraulic reclining frame
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 24-13/16 in |
| Weight Capacity | 300 lbs |
| Weight | 9 lbs |
| Seat Width | 18 in |
| Seat Depth | 16 in |
Product Details
| Type | Seat Upholstery |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC03-18VR |
| Brand | Dynarex |