Dynarex® DynaRide 10244 Transport 22" Wheelchair Seat Upholstery
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide 10244 Transport 22" Wheelchair Seat Upholstery (Dynarex Item # RPWC03-22TN) is the factory-original replacement fabric for the lower seating platform of the 10244 Transport Wheelchair. This black nylon upholstery is specifically cut and reinforced to maintain a taut, stable base for users, restoring proper seating support and comfort.
PRICE
$18.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 24-13/16 in |
| Weight Capacity | 450 lbs |
| Weight | 3 lbs |
| Seat Width | 22 in |
| Seat Depth | 16 in |
Product Details
| Type | Seat Upholstery |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC03-22TN |
| Brand | Dynarex |