Dynarex® DynaRide S1 18" Wheelchair Seat Upholstery
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S1 Series 18" Wheelchair Seat Upholstery (Dynarex Item # RPWC03-18V) is the official factory-direct replacement fabric for the lower seating platform. It is specifically cut and reinforced to maintain a taut, stable base for users on any standard 18-inch DynaRide S1 frame. [1, 2]
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-3/4 in |
| Weight Capacity | 250 lbs |
| Weight | 11.5 lbs |
| Seat Width | 18 in |
| Seat Depth | 16 in |
Product Details
| Type | Seat Upholstery |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC03-18V |
| Brand | Dynarex |