Dynarex® DynaRide 22" Reclining Wheelchair Back Upholstery
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide 22" Reclining Wheelchair Back Upholstery (Dynarex Item # RPWC02-22VR) is the factory-original replacement backrest fabric crafted specifically for the 22-inch high-back reclining wheelchair model. Made from heavy-duty black padded vinyl, this replacement cover features the extended length required to support the upper back and interface correctly with the chair's specialized hydraulic reclining frame
PRICE
$24.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 24-13/16 in |
| Weight | 18 lbs |
Product Details
| Type | Back Upholstery |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC02-22VR |
| Brand | Dynarex |