Dynarex® DynaRide S1/S2/S3 Reclining Wheelchair Rear Wheel Snap-On Tire
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S1 S2 S3 Reclining Rear Wheel Snap-On Tire (Dynarex Item # RPWC06-KR) is the factory-original replacement outer tire designed explicitly for the 24-inch mag wheels of the reclining variants across the S1, S2, and S3 manual wheelchair lines. Replacing just this outer solid rubber tread offers a cost-effective alternative to purchasing a whole new wheel assembly when the original tread gets worn down, cracked, or slick
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 24 lbs |
Product Details
| Type | Rear Wheel Snap-On Tire |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC06-KR |
| Brand | Dynarex |