Dynarex® DynaRide S7 Rear Axle Bolt/Nut
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S7 Rear Axle Bolt/Nut (Dynarex Item # RPWC08-K7) is the factory-original replacement hardware kit engineered specifically for the heavy-duty and bariatric configurations of the S7 wheelchair line. Acting as the central pivot axis, this structural fastening set is built to handle the higher weight distribution profiles of the bariatric chassis, ensuring user safety and optimal tracking
PRICE
$3.26
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Weight | 2 lbs |
Product Details
| Type | Rear Axle Bolt/Nut |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC08-K7 |
| Brand | Dynarex |