Dynarex® DynaRide S3 Rear Axle Bolt/Nut
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S3 Rear Axle Bolt/Nut (Dynarex Item # RPWC08-K3) is the factory-original replacement hardware kit engineered to anchor a 24-inch rear mag wheel securely to the lower chassis. Acting as the central pivot axis for the wheel bearings, this structural fastening set ensures user safety and precise tracking across the wheelchair framework
PRICE
$3.26
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Weight | 2 lbs |
Product Details
| Type | Rear Axle Bolt/Nut |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC08-K3 |
| Brand | Dynarex |