Hand Dryers
Hand dryers are an alternative to paper towels for drying hands after washing in commercial restrooms. They feature a powerful motor and heating element that generates a stream of warm air to evaporate moisture from wet hands. Hand dryers are constructed of durable materials and have a sleek and compact design. Dryers can come with HEPA filtration to promote hygienic hand-drying.
Most Relevant
Automatic Hand Dryers

Built with durability in mind, this automatic hand dryer is constructed from high-quality materials that can withstand heavy use. This practical design makes it the perfect addition to any commercial space, while it's compact size allows it to be easily installed. With a high-speed motor and intelligent temperature control, this dryer is able to quickly and effectively dry hands and just seconds.
| Compare | Image | Drying Time | Material | Decibels | Voltage | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 10 - 12 Seconds | Stainless Steel | 75 | 120 V | Silver | Global Industrial | Ships Same Day WB641591 | $225.95 | ||
![]() | 15 Seconds Or Less | Stainless Steel | 72-74 | 120 V | Silver | Global Industrial | Ships Same Day WB641164 | $495.95 | ||
![]() | 10 - 12 Seconds | Stainless Steel | 75 | 120 V | Silver | Global Industrial | Ships Same Day WB641565 | $485.95 | ||
![]() | 8 Seconds | Stainless Steel | 78 | 110-120 V | Silver | Excel Dryer | Ships Same Day WB641136 | $899.00 | ||
![]() | 8 Seconds | Die-Cast Zinc Alloy | 78 | 110-120 V | Graphite | Excel Dryer | Ships Same Day WB641138 | $629.00 | ||
![]() | 15 Seconds | Stainless Steel | 83 | 110-240 V | Silver | World Dryer | Ships Same Day WBB2334994 | $617.00 | ||
![]() | - | - | - | - | White | Global Industrial | WB640981 | $43.95 | ||
![]() | 10 Seconds | Plastic | 68-70 | 110-120 V | Silver | Global Industrial | Ships Same Day WB640955 | $839.00 | ||
![]() | 10 Seconds | Plastic | 68-70 | 110-120 V | White | Global Industrial | Ships Same Day WB640955W | $839.00 | ||
![]() | 8 Seconds | Thermoset Fiberglass | 78 | 110-120 V | White | Excel Dryer | Ships Same Day WB641134 | $629.00 |
Showing 1-10 of 84 results
Dyson Airblade V Hand Dryers

The Dyson Airblade™ V hand dryer uses touch-free operation and HEPA filtered air to dry hands hygienically in 12 seconds. This practical hand dryer is the ideal choice for any commercial or industrial high-traffic areas where hygiene is a top priority. It's slim design allows it to fit into tight spaces and can be easily mounted on the wall for convenient use.
Dyson Airblade 9kJ Hand Dryers

Dyson Airblade 9kJ Hand Dryers provide hygienic hand drying in restrooms and locker rooms. These dryers feature a fleece-lined glass fiber HEPA filter, touch-free operation, and effectively dry hands in 10 seconds (MAX mode) or 12 seconds (ECO mode). They capture 99.97% of particles, including bacteria and viruses, from the washroom air, ensuring a sanitary environment.












