Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
US Cargo Control

Model # :WBB3791689

MPN #: SEF1017RR

US Cargo Control E Track Tie Down with O-Ring, 4000 lb

Product Description
This O-Ring E-Fitting for E-Track connects your tie-down straps securely to E-track, A-track, or X-track rails inside enclosed vans, trucks, and trailers. The integrated O-ring expands your hardware options, letting you pair it with standard ratchet straps, S-hook straps, and other hook-style tie-downs for greater versatility. Built for everyday commercial use, this fitting delivers dependable cargo securement and works seamlessly with the full range of E-track accessories.

Use this 2" spring E-track fitting with a O-ring to secure your cargo for transport to E-track, A-track, or X-track rails in your enclosed van, truck, or trailer. The O-ring allows you to use other ratchet straps, such as a 1" ratchet strap with S-hooks, to secure your cargo when E-track straps become un.

Our E-fittings have a "spring trigger" for easy installation and release. It hooks directly into an E-track rail, positively engaging with a spring-loaded keeper to hold it securely in place.

This fitting is also with a built-in D-ring.

Features:
  • Corrosion-Resistant: Zinc-plating prevents rusting.
  • Easy Installation and Removal: Spring trigger allows for both a secure hold and easy removal from E-track.
  • Versatile: Fits standard E-track, A-track and X-track rails.


PRICE
$5.60

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8
Weight0.4 lbs

Product Details

TypeE-Fitting
MaterialSteel
Package Quantity1
ColorSilver
Manufacturers Part NumberSEF1017RR
BrandUS Cargo Control