E-Z Sort Satellite Mail Station Base
Write a Review
|
Questions & Answers (0)
Product Description
Make work life E-Zier The Satellite Mail Station Base adjusts from 14" to 19" high. The base can hold up to four stacked Sorter Modules (Model 7751GR ).
Made in the USA.
Made in the USA.
PRICE
$605.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/4 in |
| Width | 57-1/2 in |
| Depth | 18-1/4 in |
| Height | 19 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 7756BL |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Yes |