Satco Miniature & Sealed Beam Lamps
- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Weights & Dimensions
| Base | Single Contact Bayonet (BA15s) |
| Bulb Diameter | 1.04 in |
Product Details
| Type | Incandescent |
| Average Life | 1500 hr |
| Color | Clear |
| Wattage | 18.43 W |
| Lamp Code | E1141 |
| Voltage | 12.8 V |
| Package Quantity | 10 |
| Pack Type | SL/10 |
| Manufacturers Part Number | S6966 |
| Shape | S8 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | BA15S |