Features:
- No ballast or external driver required
- Direct wire 277V line voltage All glass tube
- PET–shatterproof coated
- NSF Approved
Weights & Dimensions
| Length | 46 in |
| Width | 13/16 in |
| Height | 13/16 in |
| Weight | 0.4 lbs |
| Base | Miniature Bi-Pin (G5) |
| Diameter | 13/16 in |
Product Details
| Operating Temperature | -4??F to 133??F |
| CRI | 83 |
| Beam Angle | 230 ° |
| Wattage | 25 W |
| Material | Glass w/plastic coating |
| Manufacturers Part Number | S39719 |
| Incandescent Equivalent | 100 W |
| Lamp Type | Direct Wire (B) |
| Lumens | 3400 |
| Shape | T5HO |
| Brand | Satco |
| Type | T5HO |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Voltage | 120-277 V |
| Dimmable | No |
| Package Quantity | 25 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cULus, NSF |