Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB870551

MPN #: E261A

Marathon Motors, E261A, 5KCR46MN0090X, 1/2HP, 1800/1500, 100-120/200-240V, 1PH, 56C FR, DP

Product Description
Marathon Motors, E261A, 5KCR46MN0090X, 1/2HP, 1800/1500RPM, 100-120/200-240V, 1PH, 56C FR, DP

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
PRICE
$639.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight25
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Bearing Opp Drive End6203
KVA CodeN
Motor RPM 50 Hertz1500 rpm
Motor RPM 60 Hertz1800 rpm
Mounting LocationC-Face Rigid
Phase1
Manufacturers Part NumberE261A
EnclosureDP
Service Factor1.25
Bearing Drive End6203
BrandMarathon Motors
Insulation ClassB
Horsepower1/2 HP
OrientationHorizontal or Vertical
Frame56C
Starting TypeSwitch and Mech
RotationCCW °
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Voltage120/240 V
Nameplate RPM1800/1500 rpm
Full Load Amps5.8-5.6/2.9-2.8 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY