Marathon General Purpose Single Phase ODP Motor, 3/4 HP, 1725 RPM, 115V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, General Purpose Single Phase ODP Motor, Split Phase, 3/4 hp, 1725 rpm, 1 speed, 115v, ODP, 11.2 amp, Counterclockwise/Clockwise, BALL/BALL bearings
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18 |
| Shaft Diameter | 0.63 |
Product Details
| Efficiency | 66 |
| Horsepower | 3/4 HP |
| Frame | 56Z |
| Hertz | 60 Hz |
| Rotation | Counterclockwise/Clockwise ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | NONE |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid Base |
| Voltage | 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 11.2 A |
| Manufacturers Part Number | H907 |
| Duty | Continuous |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| RPM Range | 1725 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |