Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Forney

Model # :WBB3167637

MPN #: 31610

Forney® E6010 Steel Electrode, 35-125A, 1/8" Dia.

Product Description
E7014 mild steel "High Deposition" is a mild steel, iron powder-type electrode with medium to shallow penetration. It is known for smooth arc characteristics, good arc stability and low spatter. Excellent for sheet metal and ornamental iron work on poorly fitted joints. Use anywhere ease of operation and good appearance are required.

Specification:
  • Recommended Polarity: AC, DCEP, DCEN (Either Polarity)
  • Diameter (Inches): 1/8 inch
  • Weight lbs. (Kg): 10 pounds (4.53 kilograms)
  • Tensile Strength (PSI): 83,000
  • Amperage: 35-125


PRICE
$52.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Width1/8 in
Weight10 lbs
Size1/8"
Diameter1/8 in
Tensile Strength80000

Product Details

TypeE6010
PolarityDCEP
ProcessArc Welding
Country of OriginMade In Mexico
MaterialSteel
DescriptionE6010 Steel Electrode
Package Quantity10 Lbs.
Manufacturers Part Number31610
BrandForney

Warranty

Warranty30 Days yr