E6013 mild steel "General Purpose" is an all-position, general purpose rod with medium to shallow penetration. Medium to heavy slag is easily removed. Excellent for poorly fitted joints. Smaller sizes of rod are well suited to low heat on thin metals. Use on all types of mild steel where ease of operation and good appearance is required. Great for light gauge metal, sheet metal, duct work, etc.
Forney® E6013 Mild Steel Welding Rod - 1/8" - 40 LBS. Package
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8" |
| Tensile Strength | 83000 psi |
Product Details
| Type | E6013 |
| Package Quantity | 40 Lbs. |
| Manufacturers Part Number | 42453 |
| Amperage | 70-110 A |
| Polarity | AC/DCEN/DCEP |
| Brand | Forney |