Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167685

MPN #: 42300

Forney® E71T-GS Self Steel Flux-Core MIG Welding Wire, 0.03" Dia.

Product Description
This E71T-GS Self flux-core welding wire for mild steel is ideal for all-position welding, and best suited for single pass applications with high travel speed. Pink color coding on label. No shielding gas required.

Specification:
  • No shielding gas required
  • Recommended polarity: DCEN straight
  • Weight: 2 lbs. (.907 kg)
  • Diameter (Inches): .03 in
  • Tensile Strength (PSI): 79,000
Self-Shielded
This all-position flux-core wire is self-shielded, making it ideal for work on rusty, dirty and painted material.

Moderate To Low Spatter
This wire produces moderate to low spatter. Using an Argon/CO2 mix will reduce spatter.

Runs Hotter
Forney's E71T-GS Self wire runs hotter than solid wires. This makes it best suited for single pass applications with high travel speed.

Excellent For Outdoor Use
Because this wire does not require shielding gas, it is ideal for outdoor welding. Wires that do require gas run the risk of wind blowing the gas away, ultimately resulting in porosity.

PRICE
$29.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.03 in
Weight2 lbs
Size0.03
Diameter0.03 in
Tensile Strength79 ksi

Product Details

TypeE71T-GS
PolarityDCEN
ProcessMIG Welding
Country of OriginMade In USA
Applicable MaterialsCarbon Steel
MaterialCarbon Steel
DescriptionE71T-GS
Package Quantity1
Manufacturers Part Number42300
BrandForney

Warranty

Warranty30 Days yr