- Appropriate Mounting Hardware included
- Solar Powered
- Modular One-piece Construction with all Concealed Components above deck
- Magnetic Solenoid Valve
- Double Infrared Sensors with Automatic Setting Feature
- Water Supply Connection with Flexible High-pressure Hose and Strainer
- Automatic Self-adapting Sensor Technology
- Includes 6 VDC Lithium Battery Back-up Power Source
Sloan EAF-275 Sink Faucet
Write a Review
|
Questions & Answers (0)
Product Description
Solar Powered, Sensor Activated Electronic Hand Washing Faucet for Pre-Tempered water. Single Supply Faucet (For Pre-Mixed Water Only)
PRICE
$1,339.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4.34, 5.348 in |
| Weight | 5 lbs |
| Inlet Connection | 3/8 in |
| Spout Reach | 4-11/32 in |
| Spout Height | 5-1/8 in |
Product Details
| Color | Silver |
| Power Supply | 6 VDC Plug-In |
| Gallons per Minute | 0.5 gal/min |
| Liters per Minute | 1.89 LPM |
| Style | Standard |
| Mounting Location | Deck |
| Finish | Chrome |
| Material | Die-Cast Metal |
| Surgical Bend Spout | No |
| Manufacturers Part Number | EAF-275 |
| Faucet Holes | 1 |
| Handle Style | Solar Powered Sensor |
| Mixing Valve | Not Included |
| Brand | Sloan |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |