Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honda

Model # :WBB1123597

MPN #: P55G25H1

Eagle P55G25H1 Portable Gas Air Compressor w/ Honda GX Engine, 5.5 HP, 25 Gallon, Horizontal

Product Description
Eagle P55G25H1, 5.5 HP, Portable Gas Compressor, 25 Gallon, 150 PSI, 12.5 CFM, Honda, Recoi

Features:
  • Rugged "V" Style Twin Cylinder Compressor Pump With Cast Iron Cylinders
  • "V" Style Design Minimizes Vibration, Improves Cooling And Extends Compressor Life
  • 1 Year Commercial Use Warranty
  • Individual And Removable Cylinders For Smoother, Cooler Operation And Easy Maintenance
  • 25 Gal. Horizontal Asme Registered Tank
  • Easy View Oil Sight Gauge
  • High Efficiency Reed Valves For Maximum Performance
  • Sturdy Metal Belt Guard
  • Two Quick Connects For Multi Tool Use
  • Conveniently Extended Oil Drain For Clean And Easy Maintenance
  • Assembled In The Usa
  • Finned Discharge Tubing For Faster Cooling And Protection Against Accidental Burns
  • Heat Treated Crank Shaft With "Dual" Ball Bearings
  • Long Lasting Powder Coat Finish
  • Commercial Gx160 Electric Start Honda 160Cc Engine
  • Automatic Idle Control Valve Extends Engine And Compressor Life And Allows For More Efficient Operation By Reducing Fuel Consumption
PRICE
$2,499.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width40 in
Height53 in
Weight303 lbs
Tank Size25 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI150 psi
Start TypeRecoil
Starting SystemRecoil
MaterialCast Iron
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberP55G25H1
Pump TypeSingle-Stage
CFM @ 90 PSI12.5 CFM
Low Oil ShutoffNo
BrandHonda
TypePortable
CFM12.5 CFM
Horsepower5.5 HP
ColorBlue
After CoolerNo
StyleHorizontal
Fuel Tank Capacity(2) Pneumatic gal
Air FilterNo
DescriptionSingle Stage Gas Compressor
Pre FilterNo
Pressure Dew PointYes
Engine Horsepower5.5 HP

Warranty

Warranty1 yr