- Single Shot Operation
- 40:1 Pressure Ratio
- Chrome Plated Cylinder
- Pistol Grip Style
Eagle Heavy Duty Air Grease Gun, 30-150 Pressure
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Description | Multiload Air Operated Grease Gun |
| Manufacturers Part Number | EGA-700 |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Pressure Range | 30-150 psi |
| Cartridge Capacity | 14 Oz |
| CFM @ 90 PSI | 4.5 SCFM CFM |
| Brand | Eagle |
Related Products
Milton (S-220) Air Compressor Accessory Starter Kit, (16-Piece)This inclusive variety of pneumatic compressor accessories make the perfect start kit for a new compressor or just updating a current compressor. Includes 16 popular Milton items to fit versatile needs and projects (such as: inflating/checking tire pressure, inflating sports equipment, blowing debris, mending/connecting hoses, connecting air tools quickly, etc.). Ideal for DIY projects, repair shop, mobile repair and maintenance.KIT INCLUDES / SINGULAR MILTON PART #:(1) Blow gun - (Milton #148)(1) Blow gun adapter - (Milton ...
The 529 vibration reduced reciprocating saw is the perfect tool for cutting plastics, fiberglass, sheet metal, aluminum, and a host of other materials. Equipped with a 360-degree swivel inlet, this tool allows you to cut intricate patterns in both flat and curved surfaces. Features: Reliability With a guide that increases blade life, you know your tool will perform well from the moment you buy it Access Thanks to its ergonomic design, this tool can be used in even the tightest spaces Lock-Out Lever The 529 saw contains a unique system that prevents accidental throttle operation by ...
Features: High Pressure - Maximum operating pressure of 6,000 psi enables grease to penetrate clogged fittings. 2 Way Loading - The 1133 can be loaded via standard grease cartridges (up to 14.5 oz.) or by bulk grease (16 oz.) and utilizes a dual-lip follower that greatly reduces grease bypass. Flexible Whip Hose and Coupler - The 18-inch flexible whip hose allows users to easily access those hard-to-reach fittings Heavy Duty Construction - This gun's rugged cast pump head and steel grease tube construction lives up to Lincoln's reputation for being the leader in the lubrication industry
The Campbell Hausfeld 62-piece air tool kit is a great way to instantly equip an air compressor with a wide variety of useful air tools and accessories. The kit includes: (1) 1/2-Inch Impact Wrench (1) 3/8-Inch Air Ratchet (1) Air Hammer (1) Hammer Retainer Spring (10) Sockets (12mm, 13mm, 15mm, 16mm, 17mm, 1/2-inch, 9/16-inch, 5/8-inch, 3/4-inch, and 13/16-inch) (1) 3-Inch Extension Bar (1) 3/8-Inch (F) To 1/2-Inch (M) Socket Adapter (1) 3/8-Inch Socket-Screw Bit Adapter (1) 1/4-Inch Swivel Adapter (1) 1/4-Inch NPT (F) Coupler (5) 1/4-Inch I/M Plugs 1/4-Inch NPT (M) (1) 1/4-Inch NPT (M) ...
Ideal for close-quarter riveting, the Global Industrial™ Hydraulic Blind Riveter supports up to 4,000 lbs. of pulling strength for mechanical operations. This unit provides a 250° swivel air inlet for easy maneuvering with a rubber cushion base for high endurance resistance. The hydraulic section and hydraulic plunger with double O-ring prevent oil leakage. Whether your hands are gloved or bare the base is made to grip easily for simple one-handed operation. Includes 3 different nose pieces: 5/32", 3/16", and 1/4". 1 Year Limited Warranty.