- 2,000 lbs. Force
- Designed for Use with Aluminum Rivets
- Ideal for Truck, Trailer and Structural Riveting
Florida Pneumatic 1/4" Air Inlet Pneumatic Riveter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$585.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Weight | 2 lbs |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Description | Pneumatic Riveter |
| Manufacturers Part Number | FP-891 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Air Hammer |
| Pressure | 90 PSI psi |
| Average CFM | 1.5 CFM |
| Brand | Florida Pneumatic |