- 2 dispenser refills/case
- Vibrant colors to make protection visible
- Self-adjusting polyurethane foam expands to fit virtually every wearer
- Contoured T-shape for easy insertion and wear
- Smooth, soil-resistant closed cell-foam skin prevents dirt build-up
Howard Leight HL400-LL-REFILL Dispenser Refill Canister, T-Shape, 400 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Howard Leight's LaserLite® Earplugs are constructed of a self-adjusting polyurethane foam that expands to fit virtually every wearer. The contoured T-shape allows for easy insertion and comfortable wear. 400 pairs per dispenser and 2 dispensers per case.
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 32 dB |
| Style | Form Fit |
| Includes | Refill Plugs |
| Ear Plug Shape | T-Shape |
| Packing Type | Canister |
| Package Quantity | 400 Pairs |
| Ear Plug Color Family | Hi-Viz Pink/Yellow |
| Manufacturers Part Number | HL400-LL-REFILL |
| Dielectric | Yes |
| Hearing Protection Style | Single Use Earplugs |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane Foam |
| Disposable/Reusable | Disposable |
| Brand | Honeywell |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |