Flame-retardant. Foam is non-irritating. Moisture resistant. Shape prevents shifting and keeps effectiveness of noise seal constant. Slow recovery PVC foam provides comfort with low pressure.
3M™ E-A-R Classic Metal Detectable Earplugs, Corded, 311-4101, 200 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.90 lb lbs |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 33 dB |
| Series | Classic |
| Metal Detectable | Yes |
| Earplug Cord Material | Metal Detectable Cord |
| Cord Band Color Family | Blue |
| Ear Plug Shape | Cylinder |
| Description | E-A-R Classic Metal Detectable Earplugs, Corded |
| Package Quantity | 200 Pairs |
| Ear Plug Color Family | Yellow |
| Manufacturers Part Number | 311-4101 |
| Ear Plug Packaging | Bag, Wrapped Pair |
| Corded/Banded | Corded |
| Ear Plug Material | PVC |
| Disposable/Reusable | Disposable |
| Brand | 3M |