MasterVision Earth Magnetic Whiteboard, Steel Surface, 48"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Earth Magnetic Dry Erase Board, Steel Surface, 48"W x 36"H
A sustainable solution, these this Magnetic Gold Ultra™ dry erase boards are eco friendly, containing over 45% PCW and is 98% recyclable. The surface is suitable for frequent use, and features a 10 year warranty. They provide the best performance and professional quality, made from recycled and recyclable materials. The frame is sturdy aluminum with an easy to mount 4-corner system, hardware included.
A sustainable solution, these this Magnetic Gold Ultra™ dry erase boards are eco friendly, containing over 45% PCW and is 98% recyclable. The surface is suitable for frequent use, and features a 10 year warranty. They provide the best performance and professional quality, made from recycled and recyclable materials. The frame is sturdy aluminum with an easy to mount 4-corner system, hardware included.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 3/4 in |
| Height | 36 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Painted Steel |
| Style | Whiteboard |
| Mounting Location | Easy 4-corner mounting system, hardware included. Can be mounted vertically or h |
| Description | Dry Erase Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | MA0507790 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | Limited 10 year surface warranty yr |