Milton Easy On Grip Chuck Inflator Gauge, 10 to 160 PSI, 5' Hose - 518
Write a Review
|
Questions & Answers (0)
Product Description
Multi use tire inflator gauge comes with a 5' hose and easy-on grip chuck. Pressure range of 10 to 160 PSI. Includes push button deflator and the gauge is complete with a magnified viewing window. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 5 ft |
Product Details
| Type | Easy-On Grip Chuck |
| Color | Red |
| Min Working Pressure | 10 psi |
| Style | Window |
| Material | Diecast Aluminum |
| Description | Multi-Use Inflator Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | 518 |
| Max Working Pressure | 160 psi |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance | 1910.177 |