Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2273281

MPN #: 552

Milton On Board Truck Tire Inflator Gauge, 10 to 160 PSI, 50' Hose - 552

Product Description
On board truck tire inflator gauge with glad hand lock on includes a 50' flexible hose to reach the back of the trailer. This inflator gauge has a pressure range of 10-160 PSI. The glad hand coupler is perfect for quick connection to on board compressor. The air chuck is a dual head straight foot with a 12" swivel extended reach. Glad hand is ideal for use with an on bard compressor. Meets OSHA 1910.177 specifications.

Includes
  • 50' Hose
  • Glad Hand Coupler.


PRICE
$279.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Thread Diameter1/4"
Hose Length50 ft

Product Details

TypeGlad Hand
ColorRed
For Use WithOn-Board Trailer Air Supply
Min Working Pressure10 psi
StyleWindow
MaterialDiecast Aluminum
DescriptionOn Board Truck Tire Inf Gauge Kit w/ Glad Hand Lock on
Package Quantity1
Manufacturers Part Number552
Max Working Pressure160 psi
BrandMilton

Compliance & Certifications

OSHA Compliance1910.177