Milton Single Head Chuck Bayonet Inflator Gauge, 10 to 120 PSI, 12" Hose - S-521
Write a Review
|
Questions & Answers (0)
Product Description
Single head bayonet inflator gauge uses lever action and is made from heavy duty construction. This bayonet inflator gauge provides long service life, even with constant use. Replacement valve and gauge cartridge combination in one easy to replace unit. Single head chuck has a 12" hose with a maximum pressure of 10 to 160 PSI in 2 pound increments, or 80 to 840 kPa in 20 kPa units. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
PRICE
$69.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 12 in |
Product Details
| Type | Single Head Chuck |
| Color | Red |
| Min Working Pressure | 10 psi |
| Style | Bayonet |
| Material | Diecast Aluminum |
| Package Quantity | 1 |
| Description | Bayonet Gauge |
| Manufacturers Part Number | S-521 |
| Max Working Pressure | 120 psi |
| Brand | Milton |