Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Avery® Easy Peel Laser Mailing Labels, 3-1/3 x 4, Clear, 300/Box

Avery® Easy Peel Laser Mailing Labels, 3-1/3 x 4, Clear, 300/Box

Item #: WBB1601964

(5)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.20 up to 10% OFF

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $57.95 ea.
  • Buy 3-5 $55.95 ea.
  • Buy 6+ $53.95 ea.

Quantity

Customers Also Viewed

Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000 Labels

Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000 Labels

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Garvey® Label Remover, Blue, 5 Removers/Pack

Garvey® Label Remover, Blue, 5 Removers/Pack

Avery® Shipping Labels for Color Laser & Copier, 3 x 3-3/4, Matte White, 150/Pack

Avery® Shipping Labels for Color Laser & Copier, 3 x 3-3/4, Matte White, 150/Pack

Avery® Easy Peel Mailing Labels For Laser Printers, 1/2 x 1-3/4, Clear, 800/Pack

Avery® Easy Peel Mailing Labels For Laser Printers, 1/2 x 1-3/4, Clear, 800/Pack

Avery® Print or Write Mailing Seals, 1" Dia., Clear, 480/Pack

Avery® Print or Write Mailing Seals, 1" Dia., Clear, 480/Pack

Universal® Laser Printer Permanent Labels, 1 x 2-5/8, White, 3000 Labels

Universal® Laser Printer Permanent Labels, 1 x 2-5/8, White, 3000 Labels

Avery® Return Address Labels for Color Laser & Copier, 3/4 x 2-1/4, Matte White, 750/PK

Avery® Return Address Labels for Color Laser & Copier, 3/4 x 2-1/4, Matte White, 750/PK

Universal® Laser Printer Permanent Labels, 3-1/3 x 4, White, 600 Labels

Universal® Laser Printer Permanent Labels, 3-1/3 x 4, White, 600 Labels

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Dymo Electronic Label Maker, DYM1768815, Black & Silver, Tape Print Media

Dymo Electronic Label Maker, DYM1768815, Black & Silver, Tape Print Media

Avery® Easy Peel Laser Mailing Labels, 3-1/3 x 4, Clear, 300/Box

Create a professional, printed-on look. Virtually disappear on colored and textured surfaces. To speed up labeling, simply bend the sheet edge to expose the Pop-Up Edge®, peel, then fold the sheet back to flat in a jiffy. Avery® offers many easy-to-use templates and software solutions for labels. Label Size - text: 3 1/3 x 4; Label Color(s): Clear; Machine Compatibility: Laser Printers; Material(s): Paper.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Width 4 in
  • Label Size-Text 3 1/3 x 4
  • Height 3-1/3 in

Product Details

  • Type Shipping Label
  • Package Quantity 6 labels/sheet, 50 sheets/pack
  • Brand Avery
  • Description Easy Peel Laser Mailing Labels
  • Manufacturers Part Number 5664
  • Shape Rectangular
  • Color Family Clear
  • Adhesive Self-Adhesive
  • Machine Compatibility Laser Printers
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 19, 2013

    Avery 5664 Easy Peel-"The Clear Choice"
    Your review:
    I really like the ease of use of the labels. The available Avery Templates make them a snap to use and there are no formatting headaches. I just type in my information and they are ready to go. I get professional looking labels with just the click of a button. I use the Avery 5664 Clear Easy Peel Labels to add important information to our manufacturing shop's fabrication drawings. The labels are a perfect size. I can place the labels virtually anywhere on the drawings without obscuring the information underneath the label. These labels have made it my life a lot easier! Thanks Avery for a great label solution!
  • Reviewer: Anonymous

    Date: March 19, 2013

    Gift Honoree Recognition
    Your review:
    Following a donation campaign in the non-profit children's museum where I work, I used this product to create colorful honoree labels. They worked very well on the flat surfaces of every toy, puzzle or book our members donated providing a last reminder of that person's generosity. Being able to print these in-house saved us money and provided flexibility to personalize these as needed. What a value from a mere "shipping" label to a polished, professional image!
  • Reviewer: Anonymous

    Date: September 27, 2012

    Easy to use and quite durable.
    Your review:
    I work at a school that issues laptops to students and we use these labels to identify the laptops by student name and number, school address, computer serial number, etc. They stand up to quite a beating and last quite a long time before needing to be replaced.
  • Reviewer: Anonymous

    Date: May 05, 2011

    Great Labels
    Your review:
    Nice labels, easy to use. Applying these on some clear acrylic flyer holders. But keep in mind these are not 100% clear. The description of these is a bit deceptive. These are Matte Clear, so I'd say they're about 50% clear. Applied to clear plastic, you can only see objects through the label if they're about 1/4 inch near the label. Anything farther away and it's blurred. So if you're looking for "Clear" labels as these are described, purchase something else.
  • Reviewer: Anonymous

    Date: October 08, 2010

    Great Advertising tool!
    Your review:
    I have used these clear easy peel labels to help advertise my home based business. I just set the info up on my computer. Reverse it to a mirror image, and set it in the label template. I print to my inkjet printer. Then just peel and stick the labels on the inside of my car windows. I have one at the bottom of the rear window, and on both sides of the backseat windows. I checked my inside mirror first to determine a spot that would not obstruct my view of traffic. Very simple and easy to use.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Avery® Easy Peel Laser Mailing Labels, 3-1/3 x 4, Clear, 300/Box

Avery® Easy Peel Laser Mailing Labels, 3-1/3 x 4, Clear, 300/Box

Item #: WBB1601964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant