Aarco Easy-Roll Brass Bellman Hotel Luggage Cart LC-2B 42 x 24
Write a Review
|
Questions & Answers (0)
Product Description
EASY-ROLL BELLMAN HOTEL LUGGAGE CART
Heavy Duty Luggage Cart Easily Stores Multiple Suitcases And Wardrobe For Transport Within Hotels And Resorts.
Luggage truck is made to last using 1-1/2" diameter tubular steel uprights that are cross-braced for added rigidity. Bellman truck features a top bar that doubles as a wardrobe hanger for added convenience. Strong steel chassis and waterproof plywood deck are covered in durable closed loop red fabric carpet to complement décor. Solid black rubber deck bumper perimeter protects walls and doorways. Rolls smoothly on 6" rubber casters (2 swivel, 2 rigid). Durable brass finish. Easy assembly.
Heavy Duty Luggage Cart Easily Stores Multiple Suitcases And Wardrobe For Transport Within Hotels And Resorts.
Luggage truck is made to last using 1-1/2" diameter tubular steel uprights that are cross-braced for added rigidity. Bellman truck features a top bar that doubles as a wardrobe hanger for added convenience. Strong steel chassis and waterproof plywood deck are covered in durable closed loop red fabric carpet to complement décor. Solid black rubber deck bumper perimeter protects walls and doorways. Rolls smoothly on 6" rubber casters (2 swivel, 2 rigid). Durable brass finish. Easy assembly.
PRICE
$939.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 24 in |
| Height | 72 in |
| Weight Capacity | 1100 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Wheel Type | Rubber, 2 Swivel, 2 Rigid |
| Carpeted Deck Color Family | Red |
| Upright Material | Brass |
| Material | Steel |
| Manufacturers Part Number | LC-2B |
| Brand | Aarco |