Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB3778321

MPN #: 109-725-B MTG

VersaCart Nesting Flatbed Cart with Wire Utility Basket & Black Plastic Accessories, Metallic Gray

Product Description
EZtote® 7250 Nesting Flatbed Cart is a versatile nesting flatbed cart designed for customer shopping, backroom transport, and material handling of bulky merchandise. Its multi-purpose platform design with integrated rear basket keeps smaller items secure while maximizing tray space for oversized products, bags of soil, building materials, and cartons. The durable oval tube frame resists bending under heavy loads, while the nesting design stores in just 10.4 inches to save valuable floor space. Ideal for garden centers, hardware, and retail backrooms, it delivers strength, maneuverability, and storage efficiency. Versacart's specialty shopping carts are sturdy workhorses that can meet all your large material handling needs. these multifunctional carts are designed to move anything, including feed, lawn and garden supplies, building materials and more. Strong and versatile, yet highly maneuverable, they handle a variety of tasks while taking up very little space when not in use.

Features:
  • 600 lb weight capacity
  • Nests in 10.4" for space-saving storage
  • Rear brakes for safe loading and unloading
  • large 33 liter basket with bag hooks and extra wires at the base so smaller items won't fall through
  • 5" non-marking wheels
  • swivel wheels allow for easy maneuverability in tight areas
  • rear wheel brakes prevent cart from rolling while loading and unloading


PRICE
$309.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-5/16 in
Width22-13/16 in
Height40-7/8 in
Weight Capacity800 lbs
Weight51 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane/Rubber
TypeFlatbed Cart
ColorMetallic Gray
Wheel TypePolyurethane/Rubber
MaterialSteel/Polypropylene
Package Quantity1
Manufacturers Part Number109-725-B MTG
Stack and/or NestNest
BrandVersaCart