Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WBB252454

MPN #: EBF-650-8-BDT

Sloan® EBF650 Sensor Activated Brass Faucet, Below Deck Thermo, ADA Compliant, 0.5 GPM

Product Description
Sloan EBF650 8 BDT Chrome

Battery Powered, Sensor Activated, Chrome Plated Brass, 4" Centerset Electronic Hand Washing Faucet for Tempered or Hot/Cold Water operation with 8" Trim Plate with Below Deck Thermostatic Mixing Valve

  • Trim Plate for 8" Center-set Sink
  • Below Deck Thermostatic Mixing Valve
PRICE
$1,365.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2.19 in
Weight9 lbs
Inlet Connection3/8 in
Centers8 in
Spout Reach4-9/16 in
Spout Height2-3/16 in
Deck Plate8 in

Product Details

ColorSilver
Power Supply(4) C Alkaline
Gallons per Minute0.5 gal/min
Liters per Minute1.89 LPM
StyleBelow Deck Thermo Mixer
Mounting LocationDeck
FinishChrome
MaterialBrass
Surgical Bend SpoutNo
Manufacturers Part NumberEBF-650-8-BDT
Faucet Holes3
Handle StyleSensor
Mixing ValveIncluded
BrandSloan

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes