Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167620

MPN #: 94996458

Diversey™ Prominence™ Heavy Duty Floor Cleaner, Citrus Scent, 5 L Bottle

Product Description
Choose a highly effective cleaner to bring out the beauty in your floors. Cleaner removes soils and oils without dulling or altering the appearance of flooring. Floors dry film-free, with no rinsing required. Formula is pH neutral when diluted, so it won't harm floors. Multiple dilution ratios are designed to handle all types of soil loads, allowing you to pick the right concentration for your floor. Prominence™ Heavy Duty Floor Cleaner is a highly effective cleaner designed to remove soils and oils without dulling or altering the appearance of your floor.

Features:
  • Super-concentrated formula delivers powerful cleaning performance for pennies per day
  • Quickly emulsifies dirt for fast soil removal and dries film free with no rinsing
  • Part of a comprehensive floor care offering for cleaning, maintaining, stripping and finishing floors
  • Formula meets Greenguard Gold certification and Green Seal® GS-37 Standard for industrial and institutional cleaners
Applications:
  • Use as a daily floor cleaner on most floor types
  • Can also be used as a high performance general purpose cleaner


PRICE
$245.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 liter

Product Details

TypeFloor Cleaner
pH8
ApplicationScrubbing
ScentCitrus
Size Type5 Liter Bottle
Helps RemoveOils, Soils
Package Quantity1
DescriptionFloor Cleaner
Manufacturers Part Number94996458
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Vinyl Composition Tile (VCT)
Dilution Ratio1:256 - 1:512
BrandDiversey