Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167619

MPN #: 94996466

Diversey™ Prominence™ Heavy Duty Floor Cleaner, Citrus Scent, 84.5 oz. Bottle, 2/Case

Product Description
Choose a highly effective cleaner to bring out the beauty in your floors. Cleaner removes soils and oils without dulling or altering the appearance of flooring. Floors dry film-free, with no rinsing required. Formula is pH neutral when diluted, so it won't harm floors. Multiple dilution ratios are designed to handle all types of soil loads, allowing you to pick the right concentration for your floor. Prominence™ Heavy Duty Floor Cleaner is a highly effective cleaner designed to remove soils and oils without dulling or altering the appearance of your floor. Offers the flexibility of multiple dilution ratios to handle all types of soil loads. Clear yellow-green in color with a fruity scent.

Features:
  • Part of a comprehensive floor care offering for cleaning, maintaining, stripping and finishing floors
  • Powerful without dulling
  • pH neutral when diluted
  • Multiple dilution ratios to handle all types of soil loads
  • Floors dry film-free, no rinsing required
Applications:
  • Use as a daily floor cleaner on most floor types
  • Can also be used as a high performance general purpose cleaner
Certifications:
  • Green Seal Greenguard


PRICE
$239.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size84.5 oz

Product Details

TypeFloor Cleaner
pH8
ApplicationScrubbing
ScentCitrus
Size Type84.5 oz. Bottle
Helps RemoveDust, Food Residue, Grease, Grime, Water-Based Soil, Organic Matter, Scuff Marks
Package Quantity2
DescriptionFloor Cleaner
Manufacturers Part Number94996466
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Vinyl Composition Tile (VCT)
Dilution Ratio1:256 - 1:512
BrandDiversey