Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Newcastle Systems

Model # :WBB2236208

MPN #: PC554GBL

Newcastle Systems PC Series Mobile Powered Workstation, 54"W x 26"D, 200AH SLA Battery

Product Description
✓ All-in-one laptop charging station and manual working station reduces excess labor.
✓ Specialized casters allow for precise and easy movements with minimal force required, even at maximum capacity.
✓ Rugged construction provides a capacity of 400 lbs.
✓ Mobile casters provide easy and quick relocation.

Boost convenience and mobility in your workplace with the Newcastle Systems PC Series Mobile Powered Workstation. This PC Series cart is a mobile platform that not only provides the same flexible mobility as lighter carts, but allows for expanded possibilities with room for a laser printer, supplies, inventory and more. With a 48" tabletop, it can actually serve as a mobile workspace that has room for your laptop and your paperwork too. Please note that accessories depicted in the gallery images are sold separately. For details and purchase options, please refer to the listing below.

  • Durable weight and compact design.
  • Helps reduce improperly labeled products and inaccurate inventories.
  • Power and run time: Desktop computer, LCD, industrial thermal printer & scanner for 8+ hours.
  • Includes: (1) top shelf, (1) middle shelf, 6" locking casters, push handles, wastebasket and holder, integrated power system, built-in power strip, and cord reel holder.

  • Optional Accessories (Sold Separately):

  • Slide-Out Printer Tray (Model B2236202)
  • Keyboard & Mouse Tray (Model # B2236206)
  • LCD Holder and Post (Model B2236199)
  • Scanner Holder (Model 238542)

  • Please Note: This mobile powered workstation is not recommended for powering a laser printer. For powering a laser printer, please check model B2328965.
    PRICE
    $6,099.00

    1
    1
    Ships in 28 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width54 in
    Depth26 in
    Height43 in
    Weight Capacity400 lbs
    Weight338 lbs
    Shelf Dimensions48"W x 24"D

    Product Details

    Assembly RequiredNo
    Battery PoweredYes
    For Use WithReceiving/Labeling, QA, Cycle Counts, Picking, Shipping
    Operating Temperature32 - 104°F
    Run Time8+ Hours
    MaterialSteel
    Number of Shelves2
    Construction TypeAssembled
    Manufacturers Part NumberPC554GBL
    CollectionPC Series
    BrandNewcastle Systems
    Battery Type200 Ah
    PowerDesktop Computer, LCD, Industrial Thermal Printer & Scanner, No Lasers
    TypeMobile Powered Cart
    ColorBlack
    SeriesPC Series
    Battery Recharge Time10 Hours
    Inverter/Charger PackageStandard
    Surge Power2000W
    Enclosure TypeOpen Style
    Number of Batteries1
    Output Power1000W
    Battery Bank2400Wh
    DescriptionPC554 Mobile Powered Workstation
    Batteries200AH

    Warranty

    Warranty5 Years Metal Parts, 1 Year Electronic Parts, 6 Months SLA Batteries

    Compliance & Certifications

    CertificationsUL & CSA Approved