Extech 60120B Mini pH Electrode, 39" (1m) Cable W/BNC Connector & Storage Solution Bottle
Write a Review
|
Questions & Answers (0)
Product Description
pH electrode fits virtually any pH meter that accepts a BNC connector.
PRICE
$82.95
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/8 in |
| Height | 1-5/8 in |
Product Details
| Package Includes | Electrode, 39" (1M) Cable With Bnc Connector And Storage Solution Bottle |
| Package Quantity | 1 |
| Description | Mini Ph Electrode |
| Application Method | Electrode |
| Manufacturers Part Number | 60120B |
| Purpose | Ph |
| Brand | Extech |