Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco Funnel

Model # :WBM1870110

MPN #: EF-4-63B

ECO Funnel® EF-4-63B 4" ECO Funnel with 63mm Cap Adapter, Red Lid

Product Description
The 4 inch ECO Funnel with 63mm screw cap features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items.

The ECO Funnel® is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 4" ECO Funnel® is made of HDPE and has a 450 mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid.

  • 4" wide funnel with lid, gasket and screw cap fits containers with a 63mm neck size
  • Funnel top without the stem measures 5"W x 7"L.
  • Large particle filter catches stir bar and large debris
  • Constructed of chemically resistant HDPE
  • 4" ECO Funnel can be fitted with up to 6 HPLC waste lines
PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height18 in
Stem Length11 in
Top Outside Dimension5 in
Top Inside Dimension4"

Product Details

TypeECO Funnels
ColorNatural
Closure63mm
For Use With63mm Neck Size Carboys
Capacity450ml
MaterialHDPE
Description4" ECO Funnel with 63mm Cap Adapter
Package Quantity1
Manufacturers Part NumberEF-4-63B
Cap Color FamilyRed
BrandEco Funnel