Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco Funnel

Model # :WBM1870145

MPN #: EF-4-38-SYS

ECO Funnel® EF-4-38-SYS 4" ECO Funnel System, 4L Container & Secondary Container, Red Lid

Product Description
The 4 inch ECO Funnel with 4 Liter Waste Disposal System features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items. The 11" tube (extended stem) reduces chemical evaporation.

The ECO Funnel® is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 4" ECO Funnel® is made of HDPE and has a 450 mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid.

Complete System Includes:
  • Funnel: 4" ECO Funnel with 38-430mm Cap Adapter and Red Lid
  • Container: 4 Liter LDPE Bottle
  • Secondary Container: Secondary liquid waste container with base for 4 Liter bottle
  • Dimensions: 13L x 13"W x 18"H (Lid Closed), 13"L x 13"W x 23.5"H (Lid Open)
PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stem Length11 in

Product Details

TypeECO Funnel System
Container4L LDPE Bottle
ColorNatural
Closure38-430
Funnel4" ECO Funnel
Capacity4L Bottle & Secondary Container
MaterialHDPE
DescriptionEF-4-38-SYS 4" ECO Funnel System, 4L Container & Secondary Container, Red Lid
Package Quantity1 Set
Manufacturers Part NumberEF-4-38-SYS
Secondary Container6L Liquid Waste Container
Cap Color FamilyRed
BrandEco Funnel