Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco Funnel

Model # :WBM1870112

MPN #: EF-4-Justrite-B5-SYS

ECO Funnel® EF-4-Justrite-B5-SYS 4" ECO Funnel System, 5 Gal Safety Can, Red Lid

Product Description
The 4 inch ECO Funnel for Justrite® Safety Cans features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items.

Minimize emissions from JUSTRITE® open waste containers by equipping them with a Safety ECO Funnel®. Durable HDPE funnel on top of a JUSTRITE® Safety Can provides a wider, strategically placed opening at the funnel top, which facilitates controlled pouring without the risk of a spill. Once the ECO Funnel® lid is closed it will reduce evaporation of hazardous liquids. JUSTRITE® containers are FM approved and equipped with a flame arrestor that is not inhibited by having the ECO Funnel® attached.

The ECO Funnel® is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 4" ECO Funnel® is made of HDPE and has a 450 mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid.

Complete System Includes:
  • Funnel: 4" ECO Funnel For Justrite® Safety Cans with Red Lid
  • Container: Justrite® 5 Gallon Polyethylene Safety Can, Natural
  • Dimensions: 12.5"L x 12.5"W x 25.5"H (Lid Closed), 12.5"L x 12.5"W x 30.5"H (Lid Open)
PRICE
$535.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stem Length11 in

Product Details

TypeECO Funnel System
Container5 Gallon Safety Can
ColorNatural
ClosureScrew Cap
Funnel4" ECO Funnel
CapacityJustrite® 5 Gallon Safety Can
MaterialHDPE
DescriptionECO Funnel® EF-4-Justrite-B5-SYS 4" ECO Funnel System, 5 Gal Safety Can, Red Lid
Package Quantity1 Set
Manufacturers Part NumberEF-4-Justrite-B5-SYS
Secondary ContainerNot Included
Cap Color FamilyRed
BrandEco Funnel