Eco-Products® Hot Cup Lid, 10-20 oz, White, 800/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Choose EcoLid® PLA, plant-based polymer lids. Contain 100% renewable crop-corn resources. Specially designed for hot beverage cups. Fits: 10-20-oz. Hot Cups; Material(s): PLA; Color(s): White; For Use With: Eco-Products® Hot Cups.
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 10-20 oz |
| Material | Polystyrene |
| Package Quantity | 800 |
| Description | Hot Cup Lid |
| Color | White |
| Manufacturers Part Number | EP-ECOLID-W |
| For Use With | Eco-Products® Hot Cups |
| Fits | 10 - 20 oz. Hot Cups |
| Brand | Eco-Products |