Econo-Line Shelf Dividers, 3"H, 17-9/16" Depth - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip shelf dividers will help you to create powerful and appealing retail displays. 3" H x 17-9/16" deep.
PRICE
$119.00 Sold in packages of 100 / $1.19 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-9/16 in |
| Depth | 17-9/16 in |
| Height | 3 in |
Product Details
| Type | Shelf Dividers |
| Material | PVC |
| Package Quantity | 100 |
| Description | Econo-Line Shelf Dividers |
| Color | Clear |
| Manufacturers Part Number | SD-3018 |
| Accessory Type | Shelf Divider |
| Brand | Clip Strip Corp. |