Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB726446

MPN #: 1332-RF

ENPAC® Refill For 30 Gallon Spill Kit, Oil Only

Product Description
No need to buy the same spill kits over and over again. If the original container is still good (Salvage Drum, Bag, etc.) buy an ENPAC® Refill Kit to put in your container. Most ENPAC® Spill Kits have Refill Kits available. Call for more details.

Refill Kit includes:

  • 1 - 1-Gallon Jug ENSORB®
  • 50 - Pads
  • 2 - Large Socks
  • 6 - Small Socks
  • 1 - Pack Wipes
  • 2 - Disposal Bags with Ties
  • 1 - pr Nitrile Gloves
  • 1 - pr Goggles
  • 1 - Emergency Response Guide
  • 1 - Instruction Sheet and MSDS(s)
  • Regulations: EPA, SPCC, NPDES
PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
209.95
Buy 4 units - 6 units
199.95Save $10.00 (5%)
Buy 7+ units
189.95Save $20.00 (10%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height30 in
Weight20 lbs
Diameter17 in
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size30 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialCardboard
Drum Capacity30 gal
Manufacturers Part Number1332-RF
BrandENPAC
TypeOil Only Refill Kit
ColorYellow
Socks8
Capacity/Absorption Gallons23 gal
Pads50
Fluids AbsorbedOil Only
Package Quantity1
Description30 Gallon Refill Kit
Container TypeBox
Number of Pads50
Number of Gloves1 Pair

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES