Econo Kit Includes:
- 1 Zip-Seal Bag
- 1 20-Gallon Prowler Pool
- 1 Zip-Seal Bag ENSORB
- 10 Pads
- 4 Medium Socks
- 1 Pair Nitrile Gloves
- 1 Pair Goggles
- 1 Disposal Bag & Tie
- 1 Emergency Response Guide
Weights & Dimensions
| Height | 10 in |
| Weight | 7 lbs |
| Pad Size | 15 x 17 in |
| Sock Size | 3 x 48 in |
| Perforations | Yes |
| Container Size | 25 gal |
| Absorbency Weight | Medium |
Product Details
| Type | Universal Spill Kit |
| Wheels | No |
| Container Material | PVC |
| Socks | 4 |
| Capacity/Absorption Gallons | 5 gal |
| Pads | 10 |
| Description | Truck Spill Kit, Econo |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | 13-ELHT-U |
| Container Type | Bag |
| Number of Pads | 10 |
| Number of Gloves | 1 Pair |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |